Beli hammer drill milwaukee di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Hammer Drill (Mesin Bor Beton)Deskripsi:This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.atribut:
- Chuck Size (inch): 1/2
- Drill Chuck Type: Keyed
- Voltage (V): 120 AC
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- MILWAUKEE Coring Drill with Stand (Mesin Bor Inti)atribut:
- Core Drill Type: Handheld
- Coring Capacity in Concrete (inch): 6
- Column Height (inch): 36
- Column Diameter (inch): 2
- Base Length (inch): 18
- Application: Core Drilling 6 in Holes in Reinforced Concrete
- Base Width (inch): 9.25
- Battery Capacity (AH): 6
- Battery Model Number: MXFXC406
- Battery Series: MX FUEL REDLITHIUM
- Charger Model Number: 55JL74
- Cordless Tool Kit Contents: Hard Case with Wheels; 5/8inch-11 Bit Adapter; MX FUEL Charger; Compact Core Drill Stand; Trigger Lock; (1) MX FUEL REDLITHIUM(TM) CP203 Battery Pack; (1) MX FUEL REDLITHIUM(TM) XC406 Battery Pack; Quick Connect
- Maximum Spindle Speed (rpm): 1550
- Number of Batteries Included: 3
- Power Source: Cordless
- Speed Setting: Variable Speed
- Spindle Decimal Equivalent Screw Size (inch): 1.25
- Spindle Screw Size (inch): 1.25
- Spindle Thread Size (inch): 1 1/4 7
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE DrillDeskripsi:Corded pistol-grip drills position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during drilling and driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces. The pistol grip has a trigger switch that is pressed to activate the drill. Corded tools plug into an outlet to allow longer run times than cordless tools for repetitive tasks where many holes are being drilled, for drilling through hard or thick materials, and for applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.atribut:
- Chuck Material: Metal
- Handle Material: Plastic/Metal
- Voltage (V): 120 AC
- Power Source: Corded
- Handle Type: Spade Grip
- Cord Length (ft): 8
- Drilling Capacity in Wood (inch): 1 1/2
- Number of Clutch Settings: 1
- Switch Type: Trigger
- Throttle Type: Trigger
- MILWAUKEE Set Mesin Bor BetonDeskripsi:This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.atribut:
- Voltage (V): 120 AC
- Blows per Minute (bpm): 0 to 24000/0 to 56000
- Drill Chuck Type: Keyed
- Chuck Size (inch): 1/2
- Tool Length (inch): 14
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MILWAUKEE Drill Bit Set Hexagonal Shank (Mata bor)Deskripsi:The drill bits in these sets have a TiN coating that protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.atribut:
- Helix Angle (°): 35
- Impact Rating: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
Daftar Harga hammer drill milwaukee Terbaru October 2026
| MILWAUKEE Hammer Drill (Mesin Bor Beton) | Rp6.299.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| MILWAUKEE Coring Drill with Stand (Mesin Bor Inti) | Rp189.999.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki) | Rp1.399.900 |
| MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor) | Rp1.899.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| MILWAUKEE Drill | Rp9.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/2nP107286095-1.jpg)
/P103118325-1.jpg)
/P101518404-1.jpg)
/P101000154-1.jpg)
/plP107280921-1.jpg)
/ilP107928669-1.jpg)
/riP107277990-1.jpg)

/P101578101-1.jpg)

/6aP105411226-2.jpg)

/6sP101518244-38.jpg)
/P101578446-1.jpg)
/7iP107287270-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/MILWAUKEE%20Safety%2FProtection%20Glasses%20(Kacamata%20Pelindung)/10P107298036-1.jpg)
/P101578286-1.jpg)
/P102174005-1.jpg)
/36P101003114-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)